Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow

  • Mfr # DWST14830

  • Zoro # G2477233


product price:  $25.97
/ea

Key Features

Overall WxDxH
11 in x 2 7/8 in
Number of Adjustable Dividers
19
Material
Plastic
Latch Type
Double
Features
Durable Polycarbonate Lid, Carry Handle And Side Latches That Enable Stacking It To Other Pro Organizers, Removable Dividers For Inner Customization, 20 Compartments, Heavy Duty Transparent Polycarbonate Lid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST14830
Zoro #
G2477233
UPC #
076174756982
Country of Origin
Israel

Dimensions

Overall WxDxH
11 in x 2 7/8 in
Outside Length
17 13/32 in
Outside Width
11 in
Compartment Length
17 in
Overall Length
17-5/8 in
Compartment Height
2 1/2 in
Overall Width
11 in
Compartment Width
10 1/2 in
Overall Height
2-7/8"

Details

Item
Compartment Box
Number of Compartments
20 (19 Adjustable)
Number of Adjustable Dividers
19
Material
Plastic
Latch Type
Double
Features
Durable Polycarbonate Lid, Carry Handle And Side Latches That Enable Stacking It To Other Pro Organizers, Removable Dividers For Inner Customization, 20 Compartments, Heavy Duty Transparent Polycarbonate Lid
ESD Conductive
No
Includes
Handle
Bin Color
Black/Yellow
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Black/Yellow
Stackable
Stacking Capable
Shape
Rectangular
Maximum Number of Compartments
20
Includes Handle
Handle Included
Number of Fixed Dividers
0
Closure Type
Snap
Designated Label Area
Designated Label Area Not Included
Volume Capacity
0.318 cu ft
Corrosion Resistant
Not Corrosion Resistant
Water Resistant
Not Water Resistant

Description

The DEWALT DWST14830 Compartment Box is intended for organizing and storing hand tools and small parts. Featuring 20 compartments with removable dividers, this compartment box supports customizable storage configurations to suit various needs. The unit includes a polycarbonate lid, double snap closures, and a carry handle for portability. Side latches enable stacking with other compatible PRO organizers.


Key Features of the DEWALT DWST14830 Compartment Box:

  • Removable Dividers: Offers 19 adjustable dividers to customize up to 20 compartments as needed.

  • Stacking Capable: Side latches allow secure stacking with other PRO organizer units in the series.

  • Polycarbonate Lid: Transparent polycarbonate lid enables visibility of compartment contents.

  • Carry Handle Included: Integrated handle supports convenient transport between work areas.

  • Double Snap Closure: Is intended to keep the box closed during storage or transport.

  • Material Construction: Made from plastic for lightweight handling and suitable for regular handling in everyday use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.