This item is Discontinued.

Dewalt 20.0 1/4" Cordless Impact Driver, Battery, Charger, Kit Bag DCF787C1/DCF887B

This item is Discontinued.

Dewalt

20.0 1/4" Cordless Impact Driver, Battery, Charger, Kit Bag (Discontinued)

Mfr # DCF787C1/DCF887B
Zoro # G1700703
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF787C1/DCF887B
Zoro #
G1700703
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
5 1/4 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Details

Voltage
20 V DC
Max. Torque
1,500 in-lb
Battery Capacity
(1) 1.3 Ah
Includes
(1) Belt Hook
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,200 ipm
Free Speed
2,800 RPM
Brushless Motor
Yes
Number of Speed Settings
3
Corded/Cordless
Cordless
Series
20V MAX, 20V MAX XR
Tool Weight
2 lb
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Clutch Style
Impact
Features
One-handed loading, Compact, Lightweight
Cordless Tool Battery Type
Li-Ion
Battery Included
11A168
Handle Type
Pistol Grip
Charger Included
Yes
Collett
1/4 in Hex
Battery Model No.
Mfr No. 11A168
Case Included
Yes
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model
Mfr. No. DCB107
Battery Series
20V MAX*
Built-In Light
Yes
Includes Battery
Battery Included
No Load Speed
2,800 RPM
Drive Shape
Hex
Motor Type
Brushless
Charger Manufacturing Model Number
DCB107
Item
Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Driver Kits, Impact Driver, Battery Included / Bare Tool Battery Included, Voltage 20 V DC, Max. Torque 1,500 in-lb, Clutch Style Impact, Series 20V MAX, 20V MAX XR, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 1.3 Ah, Battery Included 11A168, Battery Pack Replacement 11A168, Features One-handed loading, Compact, Lightweight, Tool Length 5-1/2 In., Tool Weight 2 lb, Includes (1) Belt Hook

Ratings & reviews