This item is Discontinued.

Dewalt 20.0 3/8" Belt Clip, Case DCF890M2/ DCB240

This item is Discontinued.

Dewalt

20.0 3/8" Belt Clip, Case (Discontinued)

Mfr # DCF890M2/ DCB240
Zoro # G9080965
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF890M2/ DCB240
Zoro #
G9080965
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Width
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Voltage
20 V DC
Max. Torque
150 ft-lb
Battery Capacity
(3) 4.0 Ah
Includes
Belt Clip
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
Continuous
Handle Type
Pistol Grip
Clutch Style
Keyless
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Drive Configuration
Straight
Features
Compact Tool Design, Brushless Motor
Series
20V MAX
Tool Weight
2 lb
Battery Included
(3) 21RV47
Anvil Impact Action
Mechanical
Drive Type
Standard
Retainer Type
Friction Ring
Case Included
Yes
Wireless Tool Tracking
No
Reaction Bar
No
Built-In Light
Yes
Charger Included
Yes
Housing Material
Plastic
Breakaway Torque
150 ft-lb
Actuation
Trigger
Charger Model
Mfr. No. DCB115
Handle Material
Plastic
Power to Weight Ratio
75.0 ft-lb/lb
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Battery Model No.
Mfr. No. DCB204
Battery Series
20V MAX* XR(R)
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
DCB115
Drive Shape
Square
Battery Manufacturing Model Number
DCB204
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Included
No Load Speed
2,800 RPM
Anvil Style
Standard
Number of Chargers Included
1
Torque - Maximum
150 ft-lb
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 150 ft-lb, Battery Included, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2800, Cordless, Handle Type Pistol Grip, Battery Capacity (3) 4.0 Ah, Tool Length 5-1/2 In., Tool Weight 2 lb, Clutch Style Keyless, Battery Included (3) 21RV47, Battery Pack Replacement (3) 21RV47

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.