This item is Discontinued.

Dewalt 20V 3/8" DCF890M2

This item is Discontinued.

Dewalt

20V 3/8" (Discontinued)

Mfr # DCF890M2
Zoro # G7649120
UPC # 885911491662
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF890M2
Zoro #
G7649120
UPC #
885911491662
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Height
5 1/2 in
Head Length
5 1/2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Voltage
20 V DC
Max. Torque
150 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 4.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,800 RPM
Fastening Torque
150 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
1
Tool Weight
2 lb
Drive Configuration
Straight
Series
20V MAX
Corded/Banded
Cordless
Handle Type
Pistol Grip
Battery Included
(2) Mfr. No. DCB204
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Anvil Impact Action
Mechanical
Features
(3) LED Lights, Ergonomic
Clutch Style
Keyless
Lock-Off Switch
Yes
Wireless Tool Tracking
No
Tool Style
Compact
Retainer Type
Friction Ring
Reaction Bar
No
Charger Model
Mfr. No. DCB115
Battery Model No.
Mfr. No. DCB204
Battery Series
20V MAX* XR(R)
Breakaway Torque
150 ft-lb
Handle Material
Plastic
Built-In Light
Yes
Actuation
Trigger
Case Included
Yes
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Housing Material
Plastic
Charger Included
Yes
Drive Type
Standard
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
DCB115
Motor Type
Brushless
No Load Speed
2,800 RPM
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Case
Case Included
Anvil Style
Standard
Number of Chargers Included
1
Torque - Maximum
150 ft-lb
Drive Shape
Square
Battery Manufacturing Model Number
DCB204
Power Source - TS Only
Cordless
Item
Impact Wrench
Power Source - old
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 150 ft-lb, Battery Included, Voltage 20 V DC, Series 20V MAX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2700, Max. No Load RPM 2800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Length 5-1/2 In., Tool Weight 2 lb, Clutch Style Keyless, Battery Included (2) Mfr. No. DCB204, Battery Pack Replacement DCB204

Restrictions

Hazardous material

Ratings & reviews