Shop DEWALT
Create Account
23 Gauge 2" Pin Nailer Kit
Mfr # DWFP2350K
Zoro # G705610372
product price:Â
$
347.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWFP2350K
- Zoro #
- G705610372
- UPC #
- 885911555005
- Country of Origin
- Taiwan, Province of China
Description
The DEWALT DWFP2350K 23 Gauge 2" Pin Nailer Kit is a pneumatic fastening tool intended for pin nailing applications where reduced nail visibility is desired. This pin nailer is compatible with 23 gauge headless pins and suitable for use on a variety of wood materials, including oak, and features an oil-free operation to minimize maintenance requirements and potential transfer of oil to work surfaces.
Key Features of the DEWALT DWFP2350K 23 Gauge Pin Nailer Kit:
- Tool-Free Jam Release: Enables removal of jammed nails without the need for additional tools.
- Tool-Free Depth Adjustment: Provides adjustable fastener depth settings.
- Nail Compatibility: Accepts 23 gauge headless pin nails ranging from 5/8 in. up to 2 in. length.
- Low Nail Lockout with Bypass and Reload Alert: Features low nail lockout with bypass and reload indicator.
- Oil-Free Operation: Oil-free design minimizes routine maintenance requirements.
- Reversible Belt Hook: Includes reversible belt hook for portability during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.