Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H

  • Mfr # DWST23001
  • Zoro # G7719540
product price: 
$
41.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Structural Foam
Color
Black
Width
23 in
Overall Depth
12 1/8 in
Height
10-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST23001
Zoro #
G7719540
UPC #
076174736175
Country of Origin
Israel

Dimensions

Width
23 in
Overall Depth
12 1/8 in
Height
10-1/2 in
Overall Width
23 in
Overall Height
10 1/2 in
Inside Height
8 in
Nominal Outside Width
23 in
Inside Width
10 in
Nominal Outside Depth
12 in
Inside Depth
20 in
Nominal Outside Height
10 in
Depth
12 in
Interior Dimensions
10 in W x 20 in D x 8 in H
Interior Height
8 in
Interior Width
10 in
Interior Depth
20 in
Fits Chest Size
All Round Water Seal for Protection of Contents, Ergonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Large Capacity Designed for Volume Utility, Large Metal Rust Proof Latches With Padlock Eye Enable for Maximum Security, Portable Tote Tray 3/4 Length Design Allows Storage of Large Tools

Details

Item
Tool Box
Material
Structural Foam
Color
Black
Includes
Tote Tray
Features
All Round Water Seal for Protection of Contents, Ergonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Large Capacity Designed for Volume Utility, Large Metal Rust Proof Latches With Padlock Eye Enable for Maximum Security, Portable Tote Tray 3/4 Length Design Allows Storage of Large Tools
Handle Type
Folding
Handle Design
Folding Top
Number of Trays
1
Number of Drawers
0
Finish
Matte
Number of Pieces
2
Locking System
Padlock
Primary Tool Box Material
Structural Foam
Weight Capacity
66 lb
Portable Tool Box Product Grouping
Portable Tool Boxes
Number of Handles
1
Tool Storage Type Included
Tool Box
Number of Compartments
2
Closure Type
Latch
Number of Keys Included
0
Number of Dividers
1
Stackable
Stackable
Load Capacity per Drawer
66 lb
Includes Keys
Keys Not Included
Lid Style
Hinged
Includes Casters
Casters Not Included
Total Load Capacity
66 lb
Configuration
Individual Tool Box
Number of Boxes
1
Includes Drawers
Drawers Not Included
Total Storage Capacity
1,155 cu in
Body Finish
Matte
Handle Grip Style
Plastic Coated
Handle Material
Plastic
Part of a Modular System
Not Part of a Modular System
Drawer Slide Type
None
Front Closure
Latch
Shell Material
Foam
Wire Color
Black

Description

This toolbox is made of heavy-duty structural foam with large metal rust-proof latches and water seal to help protect your tools. The toolbox can be neatly stacked, nested or stored away and then carried from job to job allowing maximum organization with a portal half tray and room for both power and hand tools


  • • Large capacity designed for volume utility

  • • All round water seal for protection of contents

  • • Portable tote tray 3/4 length design allows storage of large tools

Designed for:


  • • (1) Toolbox

Additional Features:


  • • Large metal rust proof latches with padlock eye enable for maximum security

  • • Integrated v-groove on top lid suitable for pipes and lumber

  • • Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads

Ratings & reviews