Shop DEWALT

Rolling Contractor Chest, Plastic, Black, 24 in W x 16 in D x 16-1/2 in H

  • Mfr # DWST33090
  • Zoro # G3778848

product price: 
$
85.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Plastic
Color
Black
Width
24 in
Overall Depth
16 in
Height
16-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST33090
Zoro #
G3778848
UPC #
076174735987
Country of Origin
United States

Dimensions

Width
24 in
Overall Depth
16 in
Height
16-1/2 in
Inside Depth
15 1/2 in
Depth
16 in
Nominal Outside Depth
16 in
Overall Width
24 9/16 in
Overall Height
16 3/8 in
Nominal Outside Height
16 in
Nominal Outside Width
24 in
Inside Width
24 in
Inside Height
16 in
Overall Length
16"
Caster Diameter
7 in
Recommended Padlock Size
Standard
Interior Dimensions
24 in W x 15 1/2 in D x 16 in H
Handle Length
9 in
Fits Chest Size
3-Position Tray for Organization of Small Parts Inside or Outside the Extended Handle, One-Touch Latch for Quick and Easy Opening, Telescopic, Metal Pull Handle for Easy Maneuvering

Details

Item
Rolling Contractor Chest
Material
Plastic
Color
Black
Includes
3-Position Tray
Features
3-Position Tray for Organization of Small Parts Inside or Outside the Extended Handle, One-Touch Latch for Quick and Easy Opening, Telescopic, Metal Pull Handle for Easy Maneuvering
Handle Type
Telescoping
Tool Storage Type Included
Tool Box
Number of Drawers
0
Portable Tool Box Product Grouping
Rolling Tool Boxes
Weight Capacity
88 lb
Number of Trays
1
Number of Handles
1
Number of Pieces
1
Primary Tool Box Material
Plastic
Number of Compartments
2
Standards
IPX3
Closure Type
Latch
Total Storage Capacity
2 cu ft
Caster Material
Plastic
Total Load Capacity
90 lb
Configuration
Individual Tool Box
Body Finish
Matte
Includes Casters
Casters Included
Load Capacity per Drawer
88 lb
Number of Dividers
1
Number of Keys Included
0
Includes Drawers
Drawers Not Included
Caster Type
(2) Rigid
Number of Boxes
1
Stackable
Stackable
Handle Grip Style
None
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Handle Material
Metal
Lid Style
Hinged
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black

Description

The 15 Gallon Chest features a telescopic metal pull handle and heavy-duty 7"rubber wheels for maneuverability over the rough jobsite terrain. A one-touch latch allows for quick and easy opening with one hand. A 3-position tray provides organization of small parts inside or outside on the extended handle. The 15 Gallon Chest is water resistant, with IP43 rating and capacity load is up to 90 Lbs.


  • • One-Touch Latch for quick and easy opening

  • • Telescopic, Metal Pull Handle for easy manuevering

  • • Large, 7" Wheels for easy steering on jobsite

Additional Features:


  • • IPX3 Water Resistance to help protect tools from water damage

  • • 3-Position Tray for organizaion of small parts inside or outside the extended handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.