3" 14 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade, PK5
Mfr # DW3770-5
Zoro # G3426893
product price:Â $9.59
/pk 5, $1.92/eaKey Features
Material
Bi-Metal
Length
3"
Shank Type
T Shank
Teeth per Inch
14
For Use With Saw Type
Jig Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW3770-5
Zoro #
G3426893
UPC #
028877316086
Country of Origin
United States
Dimensions
Length
3"
Blade Width
5/16 in
Blade Length
3 in
Overall Length
3 in
Overall Width
5/16 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
14
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1
Primary Saw Application
Metal
Application
Thick Metal Cutting
Number of Pieces
1
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Metal
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Metal Cutting Type
Thick Metal
Tip Material
Bi-Metal
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Compatible Product Type
Jig Saw
Description
The DEWALT DW3770-5 is a 3-inch, 14 TPI T-shank jig saw blade rated for use on thick ferrous and non-ferrous metals. Made from bi-metal cobalt steel, this blade is suitable for use with most Bosch and DEWALT jig saws that accept T-shank blades.
Key Features of the DEWALT DW3770-5 Jig Saw Blade:
- Material: Bi-metal construction with cobalt steel constructed with bi-metal cobalt steel.
- Tooth Design: curved tooth pattern
- T-Shank Compatibility: Fits most Bosch and DEWALT jig saws requiring a T-shank connection.
- Cutting Edge Style: Rigid design supports straight cuts in various metal materials.
- Application: Rated for thick metal cutting on both ferrous and non-ferrous workpieces.
- Blade Dimensions: Measures 3 inches in length with a width of 5/16 inch; features one cutting edge per blade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.