This item is Discontinued.

This item is Discontinued.
3/8 in, 12 V, Battery Included (Discontinued)
Mfr #
DWT-DCD710S2
Zoro #
G304169509
UPC # 885911204019
Country of Origin China
Category Cordless Drills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT-DCD710S2
- Zoro #
- G304169509
- UPC #
- 885911204019
- Country of Origin
- China
Dimensions
- Chuck Size
- 3/8 in
- Width
- 8.9 in
- Overall Length
- 12.52 in
- Height
- 3.071 in
Description
Features :
- Compact, lightweight design fits into tight areas.
- Two speed transmission for optimal speed and torque control.
- L.E.D.light provides visibility in dark areas.
- Belt hook included for portability.
- Voltage 12 (Max) V.
- Max Power - UWO.
- # of Speed Settings.
- Max rpm - 1, 500.
- Clutch Settings - 15.
- Chuck Size - 3/8 in.
- Chuck Type - one sleeve.
- Tool Weight - 2.4 lbs.
- No Load Speed - 0-400 / 0-1, 500 rpm.
- Tool Length - 7 1/2 in.
- Case Quantity - 1
- Item Weight- 5.000 lbs.
- DCD710 3/8 in. drill/driver.
- (2) 12V (Max) lithium ion battery packs.
- fast charger.
- belt hook.
- contractor bag.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.