Shop All Cut-Off Wheels
Dewalt
6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel
Mfr # DWA8959F
Zoro # G5753837
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type 27
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8959F
- Zoro # G5753837
- UPC # 885911481830
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Arbor Size | 6" |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Abrasive Wheel Type | 27 |
Series | A46U-BF |
Thickness | .045" |
Application | Metal Cutting |
Max. RPM | 10100 |
Diamond Knockout | No |
Item | Depressed Center Cut-Off Wheel |
Grit | 46 |
Maximum Operating Speed | 10,100 RPM |
Overall Thickness | 0.045 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Cast Iron, Steel |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 6 in, Overall Thickness 0.045 in, Primary Material Applicationn Cast Iron, Steel, Compatible Tool Type Angle Grinder, Series A46U-BF, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Standard Twist Knot Wheel - .023 CS Wire, 2" A.H. (81766)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- FLEX-HONE TOOL BC11418 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC11418)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- DEWALT High-Performance Cutting Wheels (DW8065)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87460)
- Dewalt Cut-Off Wheels