Dewalt
7" 8,500 4.9 HP Angle Grinder
- Zoro #: G7420804
- Mfr #: DWE4597
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Spindle Thread Size: 5/8"-11
- Wheel Dia.: 7 in
- No Load RPM: 8,500 RPM
- Speed Type: Single
- Corded/Banded: Corded
- Corded/Cordless: Corded
- Features: Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
$328.01
Subtotal: $328.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DWE4597 Specifications
- Zoro #: G7420804
- Mfr #: DWE4597
- UPC #: 885911278324
- Promotion Restriction: Not eligible for promotion
- Spindle Thread Size: 5/8"-11
- Wheel Dia.: 7 in
- No Load RPM: 8,500 RPM
- Speed Type: Single
- Corded/Banded: Corded
- Corded/Cordless: Corded
- Features: Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
- Cord Length: 6 ft
- Item: Angle Grinder
- Nominal Amps: 15
- Voltage: 120V AC
- Handle Design: Rat Tail
- Includes: 3-Position Anti-Vibe Side Handle, 7 in Guard
- Tool Length: 21 13/32 in
- Switch Type: Trigger
- Lock-off: Yes
- Lock-on: Yes
- Tool Weight: 12.3 lb
- Overall Length: 21 3/8 in
- Number of Conductors: 2
- Application: Material Removal
- Safety Features: Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
- Power Source: Corded
- Max. Speed: 8,500 RPM
- Lock-On Switch: Yes
- Anti-Vibration Technology: Yes
- Speed Ranges: Not Applicable
- Electrical Protection: Overload Protection
- Number of Speed Settings: 1
- Case Included: No
- Head Type: Flathead
- Anti-Kickback Clutch Type: Electronic
- Current: 15 A
- Kit Contents: (1) Bare Tool, (1) Guard
- Anti-Restart Technology: Yes
- For Wheel Type: Type 1, Type 27
- Grip Style: Rat Tail
- Wheel Diameter: 7 in
- Switch Location: Bottom
- Lock-Off Switch: Yes
- Minimum Speed: 8,500 RPM
- Dust Management: Dust Ejection System
- Brushless Motor: No
- Speed Settings: Fixed
- Nominal Voltage: 115V
- Country of Origin (subject to change): China
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Switch Type Trigger, For Wheel Type Type 1, Type 27, Overall Length 21 3/8 in, Kit Contents (1) Bare Tool, (1) Guard, Head Type Flathead, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Dust Management Dust Ejection System, Anti-Vibration Technology Yes, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Technical Guides
Reviews of Dewalt #DWE4597
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT HD 7" Angle Grinder with Bag and Wheels DW840K
- DEWALT 7 in. (180mm) Medium Angle Grinder DW840
- DEWALT 4-1/2" (115mm) Small Angle Grinder DWE4214
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover DWE4559CN
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder D28499X
- DEWALT 7" 8,500 rpm 4HP Angle Grinder DWE4517
- MILWAUKEE TOOL 7.5 Amp 4-1/2" Small Angle Grinder 6140-30
- MAKITA 5" Angle Grinder, 7.5A, Paddle, AC/DC 9558PB
- DUMORE Dumore Low Speed Motor, Series 6, 1/4HP 8566-210
- DEWALT 5" (125mm) Medium Angle Grinder DW831
- MAKITA 4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC 9557PB
- Dewalt Sanders & Accessories