Dewalt
8 Gallon Wet/Dry HEPA/RRP Dust Extractor
- Zoro #: G8565672
- Mfr #: DWV010
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $490.81
Dewalt #DWV010 Specifications
- Zoro #: G8565672
- Mfr #: DWV010
- Air Flow: 150 cfm
- Amps: 15
- Filter Type: HEPA
- Hose Dia.: 1-1/4"
- Hose Length: 15 ft.
- Tank Size: 8 gal
- Peak HP: 1.85
- Series: Commercial/Industrial/Contractor
- Vacuum Hose Dia.: 1 1/4 in
- Standards: OSHA 1926.1153, UL Listed
- Static Pressure: 50 in
- Tank Material: Plastic
- Vacuum Capacity: 8 gal.
- Voltage: 120 V
- Net Weight: 22 lb.
- Sound Level dBA: 76 dBA
- Bag Type: Paper, Plastic, Fleece
- Vacuum Filter: Cartridge
- Power Cord Length: 8 ft
- Vacuum Product Grouping: Canister Vacuums
- Warranty: 1 yr.
- Includes: (2) HEPA Filter, Anti-Static Hose
- Length: 20 in
- Height: 20 in
- Item: Dust Extractor
- Hz: 60
- Number of Motor Stages: 1
- Width: 20 in
- Weight: 22.0 lb
- Vacuum Hose Length: 15 ft
- Vacuum Power Source: Corded
- Vacuum Collection Type: Bagless/Disposable Bag
- Vacuum Air Flow: 150 cfm
- Sound Level: 76 dB
- Current: 15 A
- Tank Wet Capacity: 8 gal
- Vacuum Filtration Type: HEPA
- Vacuum Pickup Type: Wet/Dry
- Tank Dry Capacity: 8 gal
- Peak Horsepower: 1 7/8 hp
- Overall Width: 20 in
- Overall Length: 20 in
- Length (Straight Wireway): 20 in
- Promotion Restriction: Not eligible for promotion
- Cord Length: 8 ft
- Hose Diameter: 1 1/4 in
- Nominal Voltage: 115V AC
- Collection Type: Bagless/Disposable Bag
- OSHA Table 1 Compliant: Yes
- Horsepower: 1 7/8 hp
- Kit Contents: (1) Dust Extractor, (1) DWV9316 Antistatic Hose, (1) DWV9402 Fleece Bag, (2) DWV9330 HEPA Filters
- Pickup Type: Dry/Wet
- Power Source: Corded
- Water Lift: 50 in
- Filtration Type: HEPA
- Filter Efficiency: 99.97% at 0.3 microns
- Country of Origin (subject to change): China
Description
Dust Extractor, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 150 cfm, Static Pressure 50 in, Sound Level 76 dB, Tank Material Plastic, Tank Size 8 gal, Tank Dry Capacity 8 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Bagless/Disposable Bag, Number of Motor Stages 1, Peak Horsepower 1 7/8 hp, Current 15 A, Voltage 120 V, Height 20 in, Length 20 in, Width 20 in, Weight 22.0 lb, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 15 ft. The DWV010 8 Gallon HEPA Dust Extractor with Automatic Filter Cleaning features a 15 Amp Motor, delivering 155 CFM of airflow. The Automatic Filter Clean pulses every 30 seconds for continuous operation without stopping to clean the filter. This extractor is portable, only weighing 21 lbs. and features heavy duty wheels and casters for jobsite durability.
Reviews of Dewalt #DWV010
Explore more
- Dewalt FLEXVOLT(TM) Dust Extractor, 1-1/4" Hose Dia., HEPA 125 cfm DCV585T2
- Dewalt Cartidge Filter, Hi Efficien, Wet/Dry Vacuum, Cartridge Filter DXVC6912
- Dewalt FLEXVOLT(TM) Dust Extractor, 1-1/4" Hose Dia., HEPA 125 cfm DCV585B
- Dewalt Wet/Dry Vacuum, 14 gal., 6 HP, Poly, 2-1/2" Hose Dia., Disposable DXV14P
- Dewalt Wet/Dry Vacuum, 10 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable DXV10P
- Dewalt Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter DXVA19-4111
- Vacmaster Professional Beast Series 5 gal. Wet/Dry Vac VFB511B 0201
- Dewalt Wet Dry Vacuums