Shop DEWALT
See all product information
Create Account
AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 8478SD-PWR
Zoro # G5389605
product price:Â
$
18.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Container Type
Cartridge
Compatible Anchor Diameter
3/8" to 1-1/4"
Includes
Mixing Nozzle
Sub-Brand
AC100+ Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8478SD-PWR
- Zoro #
- G5389605
- UPC #
- 075352770109
- Country of Origin
- Germany
Dimensions
- Container Size
- 9.5 Oz
- Compatible Anchor Diameter
- 3/8" to 1-1/4"
- Compatible Anchor Size
- 3/8 to 1 1/4 in
Details
- Item
- Vinylester
- Compatible Material
- Concrete
- Container Type
- Cartridge
- Includes
- Mixing Nozzle
- Sub-Brand
- AC100+ Gold
- Working Time
- 15 min
- Mixing Ratio
- 10:01
- ICC Approved for Un-Cracked Concrete
- Yes
- Industry Standards
- ICC-ES ESR-2582, ICC-ES ESR-4105, ASTM C881, ASTM E488/ACI 355.4, ICC-ES AC308, NSF/ANSI
- Temp. Range (F)
- 14 Degrees to 104 Degrees
- For Use With
- Threaded Rod and Rebar Dowel
- Type
- AC100+
- ICC Approved for Cracked Concrete
- Yes
- Material
- Vinylester
- Compatible Anchor Type
- Adhesive Anchors
- Resin Type
- Acrylic
- Maximum Performance Temperature
- 95 Degrees F
- Minimum Performance Temperature
- 23 Degrees F
- Series
- AC-100+ Gold
Description
Vinylester Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 9.5 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time Not Applicable, Minimum Performance Temperature 23 Degrees F, Maximum Performance Temperature 95 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes