Shop DEWALT
See all product information
Create Account
Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # 08321SD-PWR
Zoro # G5315405
product price:Â
$
52.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Container Size
20.5 Oz
Container Type
Cartridge
Compatible Anchor Diameter
3/8" to 1-1/4"
Includes
Mixing Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08321SD-PWR
- Zoro #
- G5315405
- UPC #
- 075352900186
- Country of Origin
- Germany
- Item
- Epoxy
- Compatible Material
- Concrete
- Container Type
- Cartridge
- Includes
- Mixing Nozzle
- Sub-Brand
- Pure110+
- Mixing Ratio
- 1:01
- ICC Approved for Un-Cracked Concrete
- Yes
- Industry Standards
- ICC-ES ESR-3298, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, ICC-ES AC308, NSF/ANSI/CAN 372
- ICC Approved for Cracked Concrete
- Yes
- Type
- Pure110+
- For Use With
- Threaded Rod
- Temp. Range (F)
- 50 Degrees to 104 Degrees
- Material
- Epoxy
- Series
- Pure110+
- Maximum Performance Temperature
- 110 Degrees F
- Compatible Anchor Type
- Adhesive Anchors
- Minimum Performance Temperature
- 50 Degrees F
- Resin Type
- Epoxy
Description
Epoxy Anchor, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Container Size 20.5 fl oz, Container Type Dual-Cartridge, Includes Mixing Nozzle, Mixing Ratio 1:1, Full Cure Time Not Applicable, Minimum Performance Temperature 50 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size 3/8 to 1 1/4 in, Minimum Installation Depth Not Applicable, Resin Type Epoxy, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.