Shop DEWALT

Adjustable Shop Stool W/ Casters, 360 Swivel, 300 lb Cap, Steel/Vinyl, Black/Yellow

  • Mfr # DXSTAH025

  • Zoro # G7068028


product price: 
$
137.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
23 1/2 in
Caster Type
360-Degree Swiveling
Seat Height Range
22-1/2" to 26-3/4"
Weight Capacity
300 lb.
Frame Material
Heavy Duty Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXSTAH025
Zoro #
G7068028
UPC #
099198415628
Country of Origin
Multiple

Dimensions

Overall Height
23 1/2 in
Seat Height Range
22-1/2" to 26-3/4"
Height Adjustment Increments
4 1/4 in
Maximum Seat Height
26 3/4 in
Seat Diameter
15 1/2 in
Overall Width
15 3/4 in
Adjustable Seat Height
Yes
Minimum Seat Height
22 1/2 in
Overall Depth
15 3/4 in

Details

Caster Type
360-Degree Swiveling
Weight Capacity
300 lb.
Frame Material
Heavy Duty Steel
Finish
Powder-Coated
Load Capacity
300 lb
Backrest
No
Seat Material
Vinyl
Item
Shop Stool
Assembled
Assembled
Base Color
Black; Yellow
Swivel
360 Degrees
Seat Adjustment Type
Pneumatic Lever
Caster/Glide Tread Material
Nylon
Seat Padding Material
Foam
Includes Footring
No
For Floor Surface
Hard Surfaces
Built-In Tool Tray
Yes
Caster/Glide Type
Swivel Casters
Mobility
Mobile
Base Design
Rectangular Frame
Seat Shape
Round
Number of Legs
4
ESD Conductive
No
Base Finish
Powder Coated

Description

The adjustable shop stool with casters was designed and engineered to provide a heavy-duty stool fit for the professional. This stool has a heavy-duty, all steel frame which can hold up to 300 lbs. The stool offers a pneumatic adjustable seat which adjusts from 22.5 in. to 26.75 in.


  • • 360-degree swiveling foam-padded seat with textured vinyl cover that resists rips and tears

  • • Industrial strength wire grid lower shelf to store necessary tools and supplies

  • • Pneumatic adjustable seat with stool height from 22.5 to 26.75-inches to best suit your needs

Designed for:


  • • Workbench

Additional Features:


  • • Heavy-duty, all steel frame construction with a 300lb. Capacity

  • • Industrial grade powder-coated finish won't chip or fade and protects against rust and corrosion

  • • Durable and heavy-duty bolted frame comes pre-assembled with casters attached

  • • Choose mobility or floor protection with the included 360-degree casters and glass-filled nylon feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.