Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWMT70785
- Zoro #
- G1112927
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Air Chisel Hammer
Description
The DEWALT DWMT70785 Air Chisel Hammer is a pneumatic tool designed for use with rotary hammer accessories. Featuring a medium barrel design, this air chisel hammer is rated for up to 2,600 beats per minute; compatible with applications requiring pneumatic chiseling action. Its construction includes housing bumpers intended to support tool durability and an ergonomic handle to support user comfort during operation.
Key Features of the DEWALT DWMT70785 Air Chisel Hammer:
- Medium Barrel Design: Designed with a medium barrel for use in multiple chiseling applications.
- Housing Bumpers: Includes housing bumpers intended to support tool durability.
- Ergonomic Handle: Features an ergonomic handle.
- Pneumatic Operation: Rated for up to 2,600 beats per minute
- Designed For: Compatible with knockout pins, frozen bolts, and other pneumatic chiseling applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
