Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43144N/ DWA8951F
Zoro # G9073091
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- Includes Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 6 in Type 27 Guard, 6 in Type 1 Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE43144N/ DWA8951F
- Zoro # G9073091
- UPC # 885911471701
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 13 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Paddle |
Voltage | 120V AC |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 6 in Type 27 Guard, 6 in Type 1 Guard |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization |
Tool Weight | 6.2 lb |
Number of Conductors | 2 |
Nominal Voltage | 115V |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Ez Pick, 3C-Sa, Light Blue (18056EZ)
- HHIP 4" 4-Jaw Plain Back Self-Centering Lathe Chuck (3900-0424)
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- ERGODYNE Soft-Sided, Wheeled Duffle Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4012/DWA8951F)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE43115/DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11 (DWE4222N/DWA8951F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- Dewalt Angle Grinders & Accessories