
Annular Cutters, 2 in Overall L
Mfr # DWAC02036
Zoro # G310112056
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Shank Diameter
3/4 in
Material - Machining
High-Speed Steel
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWAC02036
Zoro #
G310112056
UPC #
885911737074
Country of Origin
China
Dimensions
Shank Diameter
3/4 in
Cutter Diameter
2 1/4 in
Overall Length
2 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Dewalt
Material - Machining
High-Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
2.25
Primary Material Application
Aluminum, Stainless Steel, Structure Steel
For Use with Pilot Pin
DWAC02000
Number of Flutes
12
For Tool Type
Magnetic Drill Press
Pilot Pin Included
No
Finish - Machining
Bright
Series
Annular Cutters
Spiral Direction
Right Hand
Shank Type - Machining
Weldon Flat
Description
Annular Cutter, High-Speed Steel, Bright, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Shank Thread Size Not Applicable, Shank Hex Size Not Applicable, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.