Shop DEWALT

Tool Apron, Leather, Brown, 55 in

  • Mfr # DWST550112
  • Zoro # G908563604

product price: 
$
82.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Leather
Color
Brown
Features
Additional Storage, All-Day Comfort, Durable Construction, Easy Transport, Optimize Organization, Quick Access
Width
2 1/4 in
Overall Length
55 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST550112
Zoro #
G908563604
UPC #
885911906609
Country of Origin
India

Dimensions

Width
2 1/4 in
Overall Length
55 in
Thickness
1/8 in
Overall Width
2 1/4 in
Length
55 in
Minimum Waist Size
33 in
Belt Width
2 in
Waist Size
33 in to 53 in
Maximum Waist Size
53 in
Pocket Depth
1/8 in
Pocket Height
5 1/2 in
Wire Rope Length
55 in
Fits Chest Size
Additional Storage, All-Day Comfort, Durable Construction, Easy Transport, Optimize Organization, Quick Access

Details

Item
Tool Apron
Material
Leather
Color
Brown
Features
Additional Storage, All-Day Comfort, Durable Construction, Easy Transport, Optimize Organization, Quick Access
Style
Apron
Compatible with Product Type
Hammer
Belt Material
Leather, Polyester
Pouch Material
Leather
Series
Apron
Number of Pockets
11
Includes Belt
Yes
Padded
Not Padded
Shop By
Hot Buys
Belt Buckle Type
Roller Buckle
Pouch Closure Type
Buckle
Number of Pouch Outside Pockets
9
Removable Pouches
No
Belt Color
Brown
Primary Application
General Purpose
Waterproof
Not Waterproof
Tool Holder Type
Hammers
Number of Hammer Loops
2
Shell Material
Leather
Wire Color
Brown
Container Type
Apron

Description

Access your tools, accessories, and hardware in the DEWALT® Leather Tool Apron. This top-of-the-line wearable storage solution is designed to withstand harsh jobsite conditions and keep everyday essentials organized and ready.


  • • Durable Construction - Withstand harsh conditions with premium nubuck top-grain leather, double stitching, and reinforced rivets for strength where it’s needed most

  • • Easy Transport - Carry from job to job with 2 sturdy handles

  • • All-Day Comfort - Get enhanced stability on long days with heavy-duty webbing and leather belt

Designed for:


  • • (1) Apron

Additional Features:


  • • Additional Storage - Keep small tools and pencils close at hand with supplementary sleeves

  • • Optimize Organization - Utilize 11 pockets to keep your tools readily available

  • • Quick Access – Access your hammer quickly with 2 durable steel loops

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.