
CircularSawBlade, Carbide, Dia:10", PK2
Mfr # DWA110CMB
Zoro # G106171168
product price:Â $58.99
/pk 2, $29.50/eaKey Features
Number of Teeth
40
Tip Material
Carbide
Materials Cut
Hardwood, Softwood
Diamond Knockout
Diamond Knockout Not Included
Blade Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWA110CMB
Zoro #
G106171168
UPC #
885911747615
Country of Origin
Viet Nam
Dimensions
Blade Dia.
10 in
Arbor Size
5/8 in
Blade Thickness
0.069 in
Cut Width
0.1 in
Overall Diameter
10 in
Overall Thickness
0.07 in
Details
Item
Circular Saw Blade
Number of Teeth
40
Tip Material
Carbide
Materials Cut
Hardwood, Softwood
Diamond Knockout
Diamond Knockout Not Included
Application
Wood Cutting
For Use With Saw Type
Circular Saws
Max. Blade Speed
6,000 RPM
Wood Cutting Type
Combination
Compatible Product Type
Circular Saw
Speed - Maximum
6,000 RPM
Product Type
Circular Saw Blade
For Workpiece Material
Hardwood, Softwood
Description
Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Materials Cut Hardwood, Softwood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Blade Thickness 0.069 in, Cut Width 0.1 in, Tip Material Carbide, For Use With Saw Type Circular Saws, Application Wood Cutting, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.