Collated Framing Nail, 2-3/8 in L, Galvanized, 21 Degrees
- Mfr # DWRHS8DR113G
- Zoro # G005664723
product price:Â
$
260.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
2-3/8 in
Finish
Galvanized
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWRHS8DR113G
- Zoro #
- G005664723
- UPC #
- 885911430425
- Country of Origin
- Oman
Dimensions
- Overall Length
- 2-3/8 in
- Shank Diameter
- 0.113 in
Details
- Item
- Collated Framing Nail
- Finish
- Galvanized
- Collation Angle
- 21 Degrees
- Collation Type
- Plastic
- Shank Type
- Ring
- Collation Configuration
- Strip
Description
2-3/8" fastening length, .113" diameter, and 21 degree ring shank nails.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.