This item is Discontinued.

Dewalt Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Round Head, 28 Degrees, 2000 PK DWS12D-FH

This item is Discontinued.

Dewalt

Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Round Head, 28 Degrees, 2000 PK (Discontinued)

Mfr # DWS12D-FH
Zoro # G809431569
UPC # 885911473255
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS12D-FH
Zoro #
G809431569
UPC #
885911473255
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.12 in

Details

Item
Collated Framing Nail
Gauge
11 ga
Finish
Bright
Head Type
Round
Collation Angle
28 Degrees
Collation Type
Wire Weld
Shank Type
Smooth
Material
Steel

Description

NAIL FRMG WIRE SM .120X3-1/4.Specifications:.Suitable for: Model DWF83WW Power NailerOffset round head, diamond point.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.