This item is Discontinued.

Dewalt Collated Framing Nail, 3-1/4 in L, Galvanized, 21 Degrees DWRHS12D131G

This item is Discontinued.

Dewalt

Collated Framing Nail, 3-1/4 in L, Galvanized, 21 Degrees (Discontinued)

Mfr # DWRHS12D131G
Zoro # G705664696
UPC # 885911430418
Country of Origin Oman
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWRHS12D131G
Zoro #
G705664696
UPC #
885911430418
Country of Origin
Oman

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.131 in

Details

Item
Collated Framing Nail
Finish
Galvanized
Head Type
Full Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Smooth
Collation Configuration
Strip

Description

3-1/4" fastener length, 0.131" diameter, and plastic collated nails

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.