
Concrete Screw Anchor, 1/2" Dia., Flat, 5" L, Carbon Steel Zinc, 25 PK
Mfr # DEW PFM1411465
Zoro # G611874295
product price:Â $75.75
/pk 25, $3.03/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Head Type
Flat
Drive Type
TORX®
Dia.
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DEW PFM1411465
Zoro #
G611874295
UPC #
75352319377
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/2"
Overall Length
5"
Dia.
1/2"
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
Zinc
Head Type
Flat
Drive Type
TORX®
Description
1/2in x 5in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head, Driver Size: T-55, Carbon Steel Zinc Plated, DeWalt DEW PFM1411465
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.