This item is Discontinued.

This item is Discontinued.
Coolers, 27 qt, 14-13/32" L, 21-1/2" W (Discontinued)
Mfr #
DWST08404
Zoro #
G705976836
UPC # 076174813333
Country of Origin Israel
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST08404
- Zoro #
- G705976836
- UPC #
- 076174813333
- Country of Origin
- Israel
Dimensions
- Exterior Length
- 14 13/32 in
- Exterior Width
- 21 1/2 in
- Exterior Height
- 16 5/16 in
- Outside Width
- 21 1/2 in
- Outside Length
- 14 3/8 in
- Outside Height
- 16 5/16 in
Details
- Material
- Plastic
- Cooler Capacity
- 27 qt
- Ice Retention
- Up to 5 days
- Body Color
- Yellow
- Features
- (2) Cup Holders in Lid, Compatible with Toughsystem Carrier/Van Racking and Workshop Racking Systems Using Side Handles, Integrated Bottle Opener, IP65 Approved for Water and Dust Resistance
- Lid Color
- Yellow
- Item
- Coolers
- Primary Material
- Plastic
- Product Type
- Chest Cooler
- Cooler Capacity - Maximum
- 27 qt
- Cold Retention - Maximum
- 5 day
- Load Capacity - Maximum
- 88 lb
Description
Coolers, 27 qt, Exterior Length 14 13/32 in, Exterior Width 21 1/2 in, Exterior Height 16 5/16 in, Plastic, Ice Retention Up to 5 days, Body Color Yellow, Lid Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.