This item is Discontinued.

This item is Discontinued.
Tool Box, Plastic (Discontinued)
Mfr #
DWST17824
Zoro #
G505976791
UPC # 076174832815
Country of Origin Israel
Category Portable Coolers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST17824
- Zoro #
- G505976791
- UPC #
- 076174832815
- Country of Origin
- Israel
Dimensions
- Fits Chest Size
- Easy and Comfortable Lifting
Details
- Material
- Plastic
- Includes
- Lid
- Primary Material
- Plastic
- Item
- Coolers
- Features
- Easy and Comfortable Lifting
- Product Type
- Chest Cooler
- Locking Mechanism
- Snap Latch
- Cold Retention - Maximum
- 3 day
- Cooler Capacity - Maximum
- 66 lb
- Shell Material
- Plastic
Description
Take your tools and other equipment with you wherever you go with the TSTAK® Deep Tool Box with Long Handle. It has an organizer lid with fixed dividers for organizing drill bits and accessories and a large volume body that can store hand tools or power tools. This tool box is made from heavy-duty plastic that's strong enough to hold up to professional use. It can be stacked on top of any other TSTAK® module.
- • Extra large volume for large tool storage
- • Includes a lid organizer with fixed dividers for organization of drills and bits
- • Easy and comfortable lifting with its long, bi-material handle
Designed for:
- • (1) Toolbox
Additional Features:
- • Heavy-duty, rust-resistant metal latches
- • Compatible with any TSTAK® modules via side latches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.