This item is Discontinued.

Dewalt Cordless Combo Kit, w/ Drill, Light DCD991P2,DWST08203H,DCL040

This item is Discontinued.

Dewalt

Cordless Combo Kit, w/ Drill, Light (Discontinued)

Mfr # DCD991P2,DWST08203H,DCL040
Zoro # G5905258
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD991P2,DWST08203H,DCL040
Zoro #
G5905258
UPC #
-
Country of Origin
Multiple
Voltage
20 V DC
Cordless Tools Included
Drill, Light
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Hook, (1) Side Handle, (1) Integral Hook
Series
20V MAX* XR
No. of Batteries Included
2
Battery Included
(2) 54PD37
Carrying Case
Kit Box, Large Case
Charger
Mfr. No. DCB115
Charger Replacement
11A157
Corded/Banded
Cordless
Item
Drill Kit
Drill
39RW04
Corded/Cordless
Cordless
Included Charger
11A157
Battery Pack Replacement
54PD37
Light
Mfr. No. DCL040
Clutch Style
Mechanical
Tool Weight
4.6 lb
Handle Type
Pistol Grip
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (1) Light
Battery Series
20V MAX*
Throttle Type
Trigger
Built-In Light
Yes
Drill Chuck Type
Keyless
Switch Type
Trigger
Number of Batteries Included
2
Chuck Material
Metal
Cordless Drill Class
Premium
Wireless Tool Tracking
No
Jobsite Light Included
Work Light
Number of Speed Settings
3
Number of Clutch Settings
11 + Drill Mode
Brushless Motor
Yes
Charger Model
Mfr. No. DCB115
Charger Included
Yes
Anti-Kick Back
No
Battery Model No.
Mfr. No. DCB205
Max. Speed
2,000 RPM
Variable Speed
Yes
Min. Speed
0 RPM
Max. Power
820 UWO
Battery Model Number
Mfr. No. DCB205
Minimum Speed
0 RPM
Maximum Speed
2,000 RPM
Max Speed
2,000 RPM
Clutch Settings
11 + Drill Mode
Speed - Minimum
0 RPM
Number of Chargers Included
1
Battery Manufacturing Model Number
DCB205
Includes Anti-Kick Back
Anti-Kick Back Not Included
Motor Type
Brushless
Includes Battery
Battery Included
Power - Maximum
820 UWO
Speed - Maximum
2,000 RPM
Battery Chemistry
Li-Ion
Chuck Type
Keyless
Speed Control
Variable
Charger Manufacturing Model Number
DCB115
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Overall Length
8 3/8 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in

Description

Drill Kit, Voltage 20 V DC, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, 20V MAX* XR Series, Chuck Size 1/2 in, Max. Power 820 UWO, Battery Included (2) 54PD37, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 54PD37, Tool Weight 4.6 lb, Includes (1) Belt Hook, (1) Side Handle, (1) Integral Hook

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.