Shop DEWALT

Jigsaw 20V MAX, Cordless, 4-Position

  • Mfr # DCS331B

  • Zoro # G7417715


product price: 
$
215.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Includes
Jig Saw Blade
Features
Adjustable Dust Blower, Anti Slip Grip, Keyless Blade Change, Shoe Bevel
Power Source
Cordless
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS331B
Zoro #
G7417715
UPC #
885911262316
Country of Origin
Mexico

Dimensions

Tool Length
11 1/4 in
Length of Stroke
1 in
Overall Length
11 1/4 in
Stroke Length
1 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Details

Item
Jigsaw
Voltage
20 V DC
Includes
Jig Saw Blade
Features
Adjustable Dust Blower, Anti Slip Grip, Keyless Blade Change, Shoe Bevel
Power Source
Cordless
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Tool Weight
5.4 lb
Battery Included / Bare Tool
Bare Tool
Included Charger
No
Speed Control
Variable
Handle Type
Top Handle
Adjustable Shoe
No
Shoe Design
Fixed
Item - Cordless Jig Saws
Cordless Jig Saw
Battery Pack Replacement
4GA70 or 2AEW6
Bevels To
45 Degrees
Blade Type
T-Shank
Battery Included
No
Series
20V Max
Brushless Motor
No
Strokes per Minute
0 to 3000
Corded/Banded
Cordless
Cutting Action
Orbital
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Throttle Type
Variable-Speed Trigger
Min. Strokes per Minute
0 stroke/min
Stroke Type
Orbital
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Charger Included
No
Max. Strokes per Minute
3,000 stroke/min
Battery Series
20V MAX*
Blade Shank Type
T-Shank
Number of Batteries Included
0
Shop By
Hot Buys
Battery Type
Li-Ion
Stroke Rate - Minimum
0 stroke/min
Includes Battery
Tool Only
Stroke Rate - Maximum
3,000 stroke/min
Number of Chargers Included
0
Tool Series
20V MAX*
Motor Type
Brushed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Tackle woodworking jobs with the 20V MAX* Cordless Jig Saw that features an all-metal, lever-action, keyless blade clamp. The variable speed trigger offers up to 3,000 spm to match the desired performance to the application. The removable shoe cover helps protect materials from scratches and the integrated dust blowers enhances user visibility. As a part of the expanding 20V MAX* system, this tool is compatible with all 20V MAX* batteries and chargers. Battery & Charger Sold Separately


  • • All-metal, lever-action, keyless blade change allows for quick and easy blade changes

  • • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and 45° provides versatility for easy bevel cutting

  • • 4-position orbital action provides control of cut quality and speed

Designed for:


  • • (2) Blades

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Adjustable dust blower keeps line of cut clear of chips

  • • Variable speed 0-3,000 spm for versatility in a multitude of materials and applications

  • • Anti-slip comfort grip for increased comfort and control

  • • Accepts T-shank jig saw blades for optimal holding power and professional results

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.