Shop DEWALT
See all product information
Create Account
No. 8 Countersink with 11/64" Drill Bit
- Mfr # DW2568
- Zoro # G7635205
product price:Â
$
12.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Countersink Angle
90 Degrees
Size
#8
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2568
- Zoro #
- G7635205
- UPC #
- 028874025684
- Country of Origin
- China
- Countersink Style
- Plain
- Cutting Direction
- Right Hand
- Countersink Angle
- 90 Degrees
- Material
- High Speed Steel
- Finish
- Bright (Uncoated)
- Item
- Drill Bit Countersink
- Finish - Machining
- Bright (Uncoated)
- Included Angle
- 60 Degrees
- Decimal Equivalent
- 0.1990
- Number of Flutes
- 4
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Type
- 4-Flute
- Flute Type
- Spiral
- Adjustable Drill
- No
- Shank Type - Machining
- Hex
- Shank Type
- Hex
Dimensions
- Size
- #8
- Overall Length
- 3 1/2 in
- Drill Point Dia.
- 11/64"
- Body Dia.
- 3/4 in
- Dimension Type
- Wire
- Point Dia.
- 11/64"
- For Screw Size
- #8
- Drill Size
- 11/64"
- Flute Length
- 2 in
- Drill Bit Size
- 11/64 in
- Wire Rope Length
- 3 1/2 in
- Countersink Size
- #8
- Length
- 3 1/2 in
Description
The DEWALT DW2568 #8 Countersink with 11/64" Drill Bit is a tool intended for drilling, countersinking, and counterboring operations in a single process. Featuring a four-cutter, tapered design, this tool suitable for use with softwoods and hardwoods. The included high speed steel bit can be replaced when worn or damaged.
Key Features of the DEWALT DW2568 #8 Countersink with 11/64" Drill Bit:
- Performing drilling, countersinking, and counterboring functions in a single operation.
- Countersink Angle: 90-degree plain style suitable for standard applications.
- Drill Bit Size: Equipped with an 11/64" spiral flute bit matched for #8 screws.
- Material: Constructed from high speed steel
- Number of Flutes: Four-flute configuration facilitates cutting action and chip removal.
- Shank Type: Hex shank provides secure grip in compatible chucks or drivers.
- Finish: Bright (uncoated) finish allows straightforward inspection of wear or debris buildup during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.