Shop All Angle Grinders & Accessories
Dewalt
Dewalt 115-DWE4012 4.5 in. Paddle Switch Small Angle Grinder
Mfr # 115-DWE4012
Zoro # G404009057
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 115-DWE4012
- Zoro # G404009057
- UPC # 885911351638
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Description
Features
- 2-position removable side handle provides increased comfort and control.
- Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost.
- Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces.
- Motor designed for faster material removal and higher overload protection.
- One-Touch Guard allows for a single action to adjust the guard- No buttons or levers, just turn the guard to position it.
- Quick-Change Wheel Release allows tool free wheel removal without need for a wrench.
- Slim, ergonomic body design provides increased comfort in extended use applications
- Wheel Diameter - 4.5 in.
- Amps - 7.50 A
- Height - 6.100 in.
- Speed - 12000 rpm [Max]
- Spindle Thread - 5/8 in. - 11
- Length - 10 in. 5/8 in.
- Width - 15.400 in.
- Control Type - Paddle Switch
- Includes - Hex Wrench, One-Touch Guard, Side Handle: Depressed Center Wheel
- Item Weight - 5.60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 600mm 3/8 Sq. Drive (3760-600)
- URREA Hammer, machined black head 32Oz (1332PN)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-68103)
- CHAMPION CUTTING TOOL CHAMPION RB32 SPINDLE FOR RB32 MOTOR (RB32-1667)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- DEWALT Cordless Angle Grinder (DCG416VSB)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- DEWALT Angle Grinder (DWMT70782)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- Dewalt Angle Grinders & Accessories