This item is Discontinued.

This item is Discontinued.
Dewalt DWS41564 10 lbs Magnetic Parts Bucket (Discontinued)
Mfr #
DWS41564
Zoro #
G203962935
UPC # 99198415642
Country of Origin China
Category Tool Storage Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWS41564
- Zoro #
- G203962935
- UPC #
- 99198415642
- Country of Origin
- China
Details
- Item
- Dewalt DWS41564 10 lbs Magnetic Parts Bucket
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Grooved Dividers - Grooved Dividers On The Interior Surface Help Separate Small Parts While Working
- Powerful Magnets - 3 Powerful Neodymium Mounting Magnets Allow The Bucket To Hold Small Parts And Components Without Falling
- Secure Mounting - Bucket Mounts Securely On Storage Rack Beams And Supports, Steel Pegboards, Tool Boxes, Lifts, And Almost Any Metal Surface
- Rugged Polypropylene - Rugged Polypropylene Construction Can Absorb Impacts From Hard Use
- Color/Finish: Yellow
- Material: Plastic
- Capacity: 10 lbs
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.