This item is Discontinued.

Dewalt Dewalt DWS41590 4 ft. Tall 3 Shelf Steel Wire Deck Storage Rack DWS41590

This item is Discontinued.

Dewalt

Dewalt DWS41590 4 ft. Tall 3 Shelf Steel Wire Deck Storage Rack (Discontinued)

Mfr # DWS41590
Zoro # G704008637
UPC # 99198415901
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS41590
Zoro #
G704008637
UPC #
99198415901
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Dewalt 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack
  • Massive Capacity - The 3 Industrial Metal Wire Grid Decks Can Each Support 1,500 Lb For A Total 4,500 Lb Capacity
  • Powder-Coated Steel - The Industrial Powder-Coated Finish On The Steel Uprights, Support Straps And Crossbeams Won't Fade Or Chip
  • Multiple Support Straps - Each Of The 3 Shelves Features A Total Of 5 Support Straps To Prevent Twisting Or Spreading Under Heavy Loads
Specifications
  • Dimensions: 48 x 18 x 50 in
  • Size: 4 ft.
  • Weight: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.