This item is Discontinued.

Dewalt DWS41603 Wide View Auto Darkening Welding Helmet DWS41603

This item is Discontinued.

Dewalt

DWS41603 Wide View Auto Darkening Welding Helmet (Discontinued)

Mfr # DWS41603
Zoro # G003904258
UPC # 99198416038
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS41603
Zoro #
G003904258
UPC #
99198416038
Country of Origin
China

Description

The DeWALT DXMF21011 Wide View Auto-Darkening Welding Helmet lets you protect your eyes against UV and IR light without limiting your view of your work. Two DIN 5 side lenses double the viewable area giving you a wide, almost panoramic view of your work and not just a small slice of it. Three different modes allow this welding mask to be used in multiple roles that require different levels of protection with a DIN 4 grinding mode, DIN 5-8 cutting mode, and a DIN 9-13 welding mode. The lightning fast auto-darkening filter is connected to 4 independent arc sensors that can engage in a mere 1/15,000th of a second.

Features
  • 4 lightning fast arc sensors engage and darken the filter in 1/15,000 of a second
  • Additional DIN 5 side lenses allow a wide, 20.4 square inch panoramic view while working
  • Independent shade control allows you to fine tune the DIN level according to preference or welding process
  • Shell is rated ANSI Z87+ for maximum protection against impacts and flying debris
  • Adjustable lightening delay can be set from 0.2 - 1.0s to reduce user eye strain and fatigue
  • Auto-darkening filter is protected from sparks and slag by both a large exterior and a smaller interior protective lens
  • Multi-point adjustable headgear with integrated sweat band stays comfortable during long welding jobs
Specifications
  • Color: Yellow & Black
  • Height: 0.40 in.
  • Width: 4.54 in.
  • Length: 4.54 in.
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.