This item is Discontinued.

Dewalt DeWalt  DWT-DCD780B 20V Bare Compact Drill Driver DWT-DCD780B

This item is Discontinued.

Dewalt

DeWalt DWT-DCD780B 20V Bare Compact Drill Driver (Discontinued)

Mfr # DWT-DCD780B
Zoro # G504169439
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWT-DCD780B
Zoro #
G504169439
UPC #
-
Country of Origin
China

Description

Features
  • Compact, lightweight design fits into tight areas.
  • High speed transmission delivers 2 speeds 0-600 &0-2,000 rpm for a range of fastening and drilling applications.
  • Ergonomic handle delivers comfort and control.
  • 0.5 in. ratcheting chuck provides superior bit gripping strength.
  • Voltage - 20V MAX.
  • Max Power - 350UWO.
  • No of Speed Settings - 2.
  • Max rpm - 2,000.
  • Clutch Settings - 15.
  • Chuck Size - 0.5 in.
  • Chuck Type - 0.5 in. ratcheting.
  • No Load Speed - 0-600/0-2000rpm.
  • Tool Weight - 2.7 lbs.
  • Tool Length - 7.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.