This item is Discontinued.

This item is Discontinued.
DeWalt DWT-DCG412B 20V Max Lithium Ion 4.5 In. Cut-Off ToolTool Only (Discontinued)
Mfr #
DWT-DCG412B
Zoro #
G704088493
UPC # 885911260800
Country of Origin China
Category Air Cut-Off Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT-DCG412B
- Zoro #
- G704088493
- UPC #
- 885911260800
- Country of Origin
- China
Dimensions
- Width
- 5.8 in
- Overall Length
- 13.501 in
- Height
- 4.7 in
Details
- Item
- Angle Grinder
- Color
- Yellow/Black/Silver
- Voltage
- 20V
- Motor Type
- Brushed
Description
Features :
- 6, 500 RPM motor provide high power for cutting and grinding applications.
- Quick-Change Wheel Release allows for tool free changes without the need for a wrench.
- Tool free guard allows for quick, easy guard adjustments/positioning.
- 2-finger trigger switch with lock-off button for convenient activation and easier gripping.
- 2-position side handle offers greater control, comfort &versatility.
- DCG412 Cut-Off Tool.
- Spanner Wrench.
- Type 1 (Cutting) Guard.
- Case Quantity - 1
- Item Weight- 5.100 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.