Shop All Straight Grinding Wheels
Dewalt
Dewalt Tools DWTDW756 6 Inch Heavy Duty Bench Grinder
Mfr # DWTDW756
Zoro # G704125327
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DWTDW756
- Zoro # G704125327
- Country of Origin China
- Category Straight Grinding Wheels
Details
Description
Features and Benefits:Powerful 5/8 HP induction motor for heavy duty grinding operations Rugged cast-iron base and motor housingMotor runs at 3 450 RPMAmps 120V AC: 4Spindle diameter: 1/2"Tool length: 15"Includes 36 and 60 grit wheels eye shields spark deflectors tool rests and adjusting wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- VSM Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Ceramic, Red (283082)
- NORTON ABRASIVES Grinding Wheel, T1, 7x3/4x1.25, AO, 46G, PK5 (66252941950)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 46G, PK5 (66252940863)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61746)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 36 Grit (61764)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, CA, 60G, Sft, Blue (66253262595)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- Dewalt Straight Grinding Wheels