This item is Discontinued.

This item is Discontinued.
Dewalt Tools DWTDW8062B5 4.5 in. De Walt Type 1 Metal Cutting Wheels - Pack of 5 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTDW8062B5
- Zoro #
- G804135479
- UPC #
- -
- Country of Origin
- China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- De Walt Type 1 Metal Cutting Wheels
- Thin 045" wheel design for fast burr free cutting
- Proprietary Material Mix ensures durable long life wheels
- Proprietary aluminum oxide grain combination for aggressive cutting action
- 2 full sheets of fiberglass for durability and safety
- Pack of 5
- Diameter: 4-1/2 in.
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.