This item is Discontinued.

This item is Discontinued.
Dewalt Tools DWTDWAMF1280 80 Piece Drill & Driver Accessory Set with Case (Discontinued)
Mfr #
DWTDWAMF1280
Zoro #
G604134610
UPC # 885911641685
Country of Origin China
Category Drill Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWTDWAMF1280
- Zoro #
- G604134610
- UPC #
- 885911641685
- Country of Origin
- China
Dimensions
- Height
- 11.380 IN
- Length
- 14.560 IN
- Width
- 1.250 IN
- Bit Sizes
- 1/16 to 3/8 in
Details
- Item
- DRILL BITS: SET
- Number of Pieces
- 80
- Drill Bit Material
- Steel
- Features
- Quick Change Impact Driver Bit
- Measurement System
- SAE
- Case Included
- Yes
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 80 Piece wide variety drill/drive kit
- Clear lid allows you to see contents at a glance
- Clip latch securely closes case
- 80 Piece
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.