This item is Discontinued.

Dewalt Tool Case, Structural Foam, Black, 21 in W x 14-1/2 in D x 16 in H DWST08204

This item is Discontinued.

Dewalt

Tool Case, Structural Foam, Black, 21 in W x 14-1/2 in D x 16 in H (Discontinued)

Mfr # DWST08204
Zoro # G002695782
UPC # 76174703238
Country of Origin Iceland
Category Tool Boxes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08204
Zoro #
G002695782
UPC #
76174703238
Country of Origin
Iceland

Dimensions

Width
21 in
Height
16 in
Depth
14-1/2 in

Details

Item
Tool Case
Material
Structural Foam
Color
Black
Includes
Metal Latch
Features
Water and Dust Protection
Handle Type
Flip-Up Handle

Description

DEWALT® DWST08204 TOUGH SYSTEM EXTRA LARGE TOOL BOX THIS TOOL BOX IS MADE WITH A DURABLE 4 MM THICK STRUCTURAL FOAM BOX WALL GIVES ROBUST STRUCTURE TO THE STAND ALONE UNITS. THERE IS AN INTEGRATED WATER SEAL IN EVERY UNIT FOR PROTECTION OF CONTENTS AND LONG LIFE FOR YOUR EQUIPMENT. THIS BOX FITS INTO THE METAL CARRIER WITH ADJUSTABLE FOLDABLE BRACKETS WHICH ALLOWS FOR TAILORED CONFIGURATION. A CENTRAL LOCKING MECHANISM SECURES THE BOX TO THE FRAME. FEATURES:
    4 MM THICK STRUCTURAL FOAM INTEGRATED WATER SEAL METAL CARRIER CENTRAL LOCKING MECHANISM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.