Shop DEWALT
See all product information
Create Account
DiamondSawBlade, Diam:12", Thick:0.12
Mfr # DW47224
Zoro # G401770332
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW47224
- Zoro #
- G401770332
- UPC #
- 885911741743
- Country of Origin
- Thailand
Dimensions
- Arbor Size
- 1 in
- Blade Dia.
- 12 in
- Plate Thickness
- 0.12 in
- Blade Thickness
- 0.12 in
- Max. Cutting Depth
- 3 3/4 in
- Cut Width
- 0.12 in
- Overall Thickness
- 0.12 in
- Cutting Depth - Maximum
- 3 3/4 in
- Overall Diameter
- 12 in
Description
Diamond Saw Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, For Use With Saw Type Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 3 3/4 in, Primary Material Application Concrete, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Block, Brick, Concrete, Hard Concrete, Masonry, Grade Best, Blade Thickness 0.12 in, Cut Width 0.12 in, Blade Material Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.