Shop DEWALT
See all product information
Create Account
DiamondSawBlade, Diam:14", Thick:0.13"
Mfr # DW47424
Zoro # G701770438
product price:Â
$
166.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW47424
- Zoro #
- G701770438
- UPC #
- 885911741750
- Country of Origin
- Thailand
- Item
- Diamond Saw Blade
- Rim Type
- Segmented
- Cutting Type
- Wet/Dry
- Materials Cut
- Block, Brick, Concrete
- For Use With Saw Type
- Masonry Saws, Power Cutters, Small Flat Saws
- Arbor Shape
- Round
- Grade
- Best
- Diamond Knockout
- Diamond Knockout Not Included
- Primary Material Application
- Concrete
- For Use On Concrete Type
- Block, Brick, Concrete, Hard Concrete, Masonry
- Max. Blade Speed
- 5,400 RPM
- Blade Material
- Diamond
- For Workpiece Material
- Block, Brick, Concrete
- Material
- Diamond
- Compatible Product Type
- Masonry Saw, Power Cutter, Small Flat Saw
- For Concrete Type
- Hard Concrete
- Speed - Maximum
- 5,400 RPM
Description
The DEWALT DW47424 Diamond Saw Blade is a segmented diamond blade designed for use with masonry saws, power cutters, and small flat saws. Suitable for use on block, brick, concrete, and hard concrete materials, this 14-inch blade features laser-welded segments containing 20% more diamonds than prior manufacturer models. Its patented arrow blade design and aerodynamic vents are intended to assist with deeper cuts and temperature management of the high-alloy steel core during wet or dry operation.
Key Features of the DEWALT DW47424 Diamond Saw Blade:
- Blade Diameter: 14 in overall diameter suitable for larger cutting tasks.
- Arbor Size & Shape: Round arbor with a 1 in size compatible with standard masonry equipment; diamond knockout not included.
- Cutting Type: Rated for both wet and dry applications on block, brick, concrete, hard concrete, and masonry materials.
- Segmented Rim: Segmented rim supports material removal through various masonry substrates.
- Laser-Welded Segments: Contains additional diamond segments; actual usable life may vary depending on application and conditions.
- Aerodynamic Vents: Are intended to assist in managing operating temperatures of the high-alloy steel core during prolonged use.
- Maximum Cutting Depth & Speed: Maximum rated cutting depth: 4-3/4 inches; maximum rated speed: 5,400 RPM.