Shop DEWALT

DiamondSawBlade, Diam:14", Thick:0.13"

  • Mfr # DW47427

  • Zoro # G101770472


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW47427
Zoro #
G101770472
UPC #
885911741767
Country of Origin
Thailand

Dimensions

Arbor Size
1 in
Blade Dia.
14 in
Plate Thickness
0.125 in
Cut Width
0.13 in
Max. Cutting Depth
4 3/4 in
Blade Thickness
0.125 in
Cutting Depth - Maximum
4 3/4 in
Overall Diameter
14 in
Overall Thickness
0.13 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Max. Blade Speed
5,400 RPM
Arbor Shape
Round
For Use On Concrete Type
Block, Brick, Concrete, Hard Concrete, Masonry
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Masonry Saws, Power Cutters, Small Flat Saws
Grade
Professional
Blade Material
Diamond
For Workpiece Material
Block, Brick, Concrete
Speed - Maximum
5,400 RPM
Material
Diamond
Compatible Product Type
Masonry Saw, Power Cutter, Small Flat Saw
For Concrete Type
Hard Concrete

Description

Take on demanding tasks with these durable XP7 All-Purpose Segmented Diamond* Blades. Engineered to last up to 10X longer**, these blades help you complete more work in less time with diamond-coated, laser-welded segments. Powerfully bonded for longer wheel life, the cobalt-infused matrix is as tough as nails. The blades decrease abrasion for quick, even cuts with an original swordfish blade design. Built for unrivaled performance, the aerodynamic structure keeps the high-alloy steel"s temperature low to maintain blade vitality as you cut.


  • • Built For Extended Use - Lasts up to 10X longer in hard materials**

  • • Improve productivity with laser-welded segments that feature twice the diamond* concentration as earlier models

  • • Extend wheel life by increasing bond strength with a cobalt infused matrix

  • • Built For Extended Use - Lasts up to 10X longer in hard materials**

  • • Improve productivity with laser-welded segments that feature twice the diamond* concentration as earlier models

  • • Extend wheel life by increasing bond strength with a cobalt infused matrix

Designed for:


  • • Concrete

  • • DEWALT Elite SeriesTM Blade provides up to 5X longer life* vs Norton®* Based on DEWALT DW47427 vs. Norton® 50517-038 14-in Segmented Blade. Norton is a registered trademark of Saint-Gobain Abrasives, Inc., which has not endorsed or approved this comparison.

Additional Features:


  • • Fast, Smooth Cuts - Reduce friction for level cuts with our original swordfish blade design

  • • Exceptional Precision - Achieve peak performance by cooling the high-alloy steel core with an aerodynamic design

  • • DEWALT® XP7 – Longer. Stronger. More ExtremeTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.