Shop DEWALT
See all product information
Create Account
DiamondSawBlade, Diam:9", Thick:0.1"
Mfr # DW47924
Zoro # G301770265
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Block, Brick, Concrete
Blade Dia.
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW47924
- Zoro #
- G301770265
- UPC #
- 885911741736
- Country of Origin
- Thailand
- Item
- Diamond Saw Blade
- Rim Type
- Segmented
- Cutting Type
- Wet/Dry
- Materials Cut
- Block, Brick, Concrete
- For Use On Concrete Type
- Block, Brick, Concrete, Hard Concrete, Masonry
- For Use With Saw Type
- Power Cutters
- Max. Blade Speed
- 6,600 RPM
- Arbor Shape
- Round
- Primary Material Application
- Concrete
- Diamond Knockout
- Diamond Knockout Not Included
- Grade
- Best
- Blade Material
- Diamond
- Material
- Diamond
- For Workpiece Material
- Block, Brick, Concrete
- Compatible Product Type
- Power Cutter
- Speed - Maximum
- 6,600 RPM
- For Concrete Type
- Hard Concrete
Description
Diamond Saw Blade, Blade Dia. 9 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 6,600 RPM, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 2 3/4 in, Primary Material Application Concrete, Materials Cut Block, Brick, Concrete, For Use On Concrete Type Block, Brick, Concrete, Hard Concrete, Masonry, Grade Best, Blade Thickness 0.1 in, Cut Width 0.1 in, Blade Material Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.