Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L

  • Mfr # DNS18125-2

  • Zoro # G7137077


product price:  $16.29
/ea

Key Features

Gauge
18
Leg Length
1-1/4 in
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DNS18125-2
Zoro #
G7137077
UPC #
885911413770
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Crown Width
1/4 in

Details

Item
Finish Staples
Gauge
18
Crown Style
Narrow
Material
Steel

Description

Product details about the DEWALT - DNS18125-2 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The DEWALT - DNS18125-2 Finish Staples are designed with a gauge of 18 and feature a leg length of 1-1/4 inches. These dimensions make them suitable for various general fastening tasks that require precision and durability. The staples have a narrow crown style, which is beneficial in applications where minimal visibility of the staple is desired. With a crown width of just 1/4 inch, these staples provide an unobtrusive yet secure hold.
Crafted from steel, these finish staples offer robustness and longevity. Steel as a material is known for its strength and resistance to wear, making it adequate for tasks that demand high performance over time. The use of steel also contributes to the overall reliability of the product by providing consistent driving into different types of materials.
In conclusion, the DEWALT - DNS18125-2 Finish Staples are built to deliver reliable performance across diverse fastening needs. Their size specifications combined with their sturdy steel construction make them an effective choice for businesses seeking versatile fastening solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.