Replacement PVC Blade, 0.25 in, 7.75 in L
Mfr # DWAPVCBLD
Zoro # G709843868
product price:Â $33.89
/eaKey Features
Overall Length
7 3/4 in
Overall Width
4 3/4 in
Application
Cutting
Overall Height
7 3/4 in
Compatible Brand
DEWALT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWAPVCBLD
Zoro #
G709843868
UPC #
885911904735
Country of Origin
China
Dimensions
Overall Length
7 3/4 in
Overall Width
4 3/4 in
Overall Height
7 3/4 in
Overall Diameter
3/8 in
For Chuck Size
1/4 in
Details
Item
Replacement PVC Blade
Application
Cutting
Compatible Brand
DEWALT
Compatible Product Type
Impact Driver
Compatible Manufacturer Model Number
801AC2
Tool Series
IMPACT CONNECT
Product Type
Blade
Description
The DEWALT DWAPVCBLD Replacement PVC Blade is intended for use with the DEWALT IMPACT CONNECTTM Pipe Cutter Attachment and compatible impact drivers. This blade can be used to cut PEX, PVC, ABS, plastic conduit, polyethylene pipe insulation, and other plastic piping materials when paired with the appropriate attachment (sold separately).
Key Features of the DEWALT DWAPVCBLD Replacement PVC Blade:
- Application: Suitable for cutting various types of plastic piping.
- Compatible Brand/Series: Compatible with DEWALT IMPACT CONNECTTM system and manufacturer model number 801AC2.
- For Chuck Size: Fits 1/4 in impact driver chucks.
- Construction: Made from heat-treated steel.
- Performance: Provides up to 6X faster cutting speed†compared to standard blades when used as directed. (attachment sold separately)
- Includes set screw and hex key for installation convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.