This item is Discontinued.

Dewalt DeWalt  DWT-DCD740B 20V MAX Lithium Ion Right Angle Drill And Driver DWT-DCD740B

This item is Discontinued.

Dewalt

DeWalt DWT-DCD740B 20V MAX Lithium Ion Right Angle Drill And Driver (Discontinued)

Mfr # DWT-DCD740B
Zoro # G004151187
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWT-DCD740B
Zoro #
G004151187
UPC #
-
Country of Origin
China

Description

Features
  • Dual speed ranges (0-650/0-2000) rpm for increased user flexibility providing a wide range of applications
  • Compact front to back length (4.0") allowing users to fit into hard to reach spaces
  • Multi-grip trigger provides comfort and convenience, allowing the user to get into tighter spaces while still having access to the trigger
  • 0.375 in. Ratcheting Chuck with Deep Hex Pocket allows 2 in. (50 mm) hex bit to be fully inserted for getting into tight spaces
  • Voltage - 20V
  • Chuck Size - 3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.