This item is Discontinued.

This item is Discontinued.
DeWalt DWT-DCF890B 0.37 in. 20V Brushless Bare Impact Wrench Tool (Discontinued)
Mfr #
DWT-DCF890B
Zoro #
G704153115
UPC # 885911491679
Country of Origin China
Category Cordless Impact Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT-DCF890B
- Zoro #
- G704153115
- UPC #
- 885911491679
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 5.5
- Impact Wrench Drive Size - Cordless Impact Wrenches
- 3/8 In.
Details
- Max. Torque
- 150
- Number of Batteries Included
- 0
- Power Source
- Electric - Cordless
- Impacts per Minute
- 3200
- Free Speed
- 2800
- Standards
- UL Listed
- Corded/Cordless
- Cordless
- Tool Weight
- 2 lb
- Color
- Yellow/Black
- Features
- Forward / Reverse Rocker Switch; Variable Speed
- Material
- Plastic
- Case Included
- No
- Charger Included
- No
- Number of Batteries Required
- 1
- Battery Voltage
- 20V
- Battery Voltage (V) - Cordless Impact Wrenches
- 20
- Color / Finish
- Yellow/Black
- Cordless / Corded
- Cordless
- Variable Speed - Cordless Impact Wrenches
- Yes
Description
Features
- Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadow
- Textured, anti-slip comfort grip provides maximum comfort and control
- Size: 0.37"
- Voltage: 20V
- Weight: 2.3 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.