This item is Discontinued.

This item is Discontinued.
DeWalt DWT-DCK398HM2 20V Cordless Impact Wrench Combo Kit (Discontinued)
Mfr #
DWT-DCK398HM2
Zoro #
G104168832
UPC # 885911452700
Country of Origin China
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWT-DCK398HM2
- Zoro #
- G104168832
- UPC #
- 885911452700
- Country of Origin
- China
Dimensions
- Height
- 12.75 in
- Width
- 7.75 in
- Tool Length
- 21.25 in
Details
- Voltage
- 20V
- Number of Tools
- 3
- No. of Batteries Included
- 2
- Battery Included / Bare Tool
- Battery Included
- Color
- Yellow/Black
- Included Charger
- Yes
- Item
- Power Tools Combo Kit
- Watt Hours
- 80
- Charger Type
- Jack Plug
- Motor Type
- Brushless
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Expertly crafted from premium materials
- Designed to match rigorous quality standards
- High quality at a budget-friendly
- Voltage: 20V
- Weight: 17 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.