
FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade
Mfr # DWAFV8900
Zoro # G1621372
product price: $48.79
/eaKey Features
Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Dry
Blade Dia.
9 in
Plate Thickness
0.102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWAFV8900
Zoro #
G1621372
UPC #
885911542104
Country of Origin
Thailand
Dimensions
Arbor Size
7/8 in
Blade Dia.
9 in
Plate Thickness
0.102 in
Cutting Depth
3-1/4"
Max. Cutting Depth
3 1/4 in
Overall Thickness
0.1 in
Overall Diameter
9 in
Cutting Depth - Maximum
3 1/4 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
For Use With Saw Type
Masonry Saws
Grade
Better
Max. RPM
6600
Application
Concrete, Masonry
Diamond Knockout
Diamond Knockout Not Included
Arbor Hole
7/8"
Arbor Shape
Round
Max. Blade Speed
6,600 RPM
Series
DEWALT(R)
Shop By
Hot Buys
Speed - Maximum
6,600 RPM
Compatible Product Type
Masonry Saw
Description
The DEWALT DWAFV8900 FLEXVOLT® Diamond Cutting Wheel is a segmented diamond saw blade intended for use with masonry saws. For cutting and scoring concrete and masonry materials, this 9-inch blade features a steel body designed to minimize vibration and distortion during operation.
Key Features of the DEWALT DWAFV8900 FLEXVOLT® Diamond Cutting Wheel:
- Segmented Rim: Intended to support service life during cutting of concrete and masonry.
- Synthetic Diamonds: High concentration, distributed throughout the blade
- Optimized Compatibility: Compatible with the FLEXVOLT® Cutoff Saw (DCS690)
- Cutting Type: Rated for dry cutting tasks
- Blade Size & Arbor: 9-inch overall diameter with a round 7/8" arbor hole suitable for standard masonry saws.
- Maximum Speed & Depth: Up to 6,600 RPM; maximum recommended cutting depth is 3-1/4 inches per pass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.