This item is Discontinued.
This item is Discontinued.
Heavy Duty Compressor, 230V, 80 gal. (Discontinued)
Mfr #
DXCMV5018055
Zoro #
G0330036
UPC # 846212009338
Country of Origin United States
Category Stationary Electric Air Compressors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXCMV5018055
- Zoro #
- G0330036
- UPC #
- 846212009338
- Country of Origin
- United States
Dimensions
- Tank Size
- 80 gal.
- Overall Height
- 71"
Details
- HP
- 5
- Voltage
- 240V
- Compressor Type
- Belt Driven
- Lubrication Type
- Oil Lubricated
- Motor Type
- Induction
- Item
- Heavy Duty Compressor, 230V, 80 gal.
- Style - Air Compressor
- Simplex
Description
Heavy Duty Compressor, 230V, 80 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.